This product requires certification to purchase.

4 in. Round Adjustable Floor Clean-Out

You last purchased this on
 
Zurn

4 in. Round Adjustable Floor Clean-Out

  • Fast #
  • Part #ZLCC4P
  • Item #4668870
  • Manufacturer Part #LC-C4P
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

4 in. Round Adjustable Floor Clean-Out

  • Fast #
  • Part #ZLCC4P
  • Item #4668870
  • Manufacturer Part #LC-C4P
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Industry-leading selection of finishes, shapes, and sizes create long lasting visual appeal
  • Patented features improve aesthetics and sanitation – no ponding
  • Replacement parts readily available with lifetime Zurn® support
  • Universal design – can be used as floor drain, cleanout, and roof drain
  • Threaded body allows for applications with and without waterproof membrane
  • All cast iron drain body
  • Integral 1/2" trap primer with steel plug
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
4-19/50 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Fits Pipe Size:
4 in
Grate Diameter:
8 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov