4 in. Cast Iron Roof Drain
4 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Roof drain ships as a complete and assembled system
- Design accommodates new construction and retrofit applications
- No hub outlet allows for easy installation
- Overflow dome comes standard with system
- Unique drain offers connections for an overflow drain pipe to protect the roof from overflow conditions
- Comes standard with integral roof sump receiver
- Provided cast-iron clamp devise ensures strength and stability necessary for a water tight seal
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.6.4
- Adjustable:
- No
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 18-1/2 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 19 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 10-1/2 in