This product requires certification to purchase.

4 in. Cast Iron Roof Drain

You last purchased this on
 
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1504NH
  • Item #4489713
  • Manufacturer Part #Z150-4NH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1504NH
  • Item #4489713
  • Manufacturer Part #Z150-4NH
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rotatable frame ideal for use with paver systems
  • Square 14" prom deck drain
  • Heel-proof grate
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Opening:
4 in
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
Length:
15 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
15 in