4 in. Cast Iron Torque Set Closet Flange with Test Cap
4 in. Cast Iron Torque Set Closet Flange with Test Cap
Product Details
Product Details
- Durable construction stands up to tough environments
- Comes complete with test cap
- Ideal for new or retrofit installations
- Heavy-duty torque set cast iron closet flange comes with compression seal to waste line
- 1-year limited warranty
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Compress-in
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 in
- Test Cap Included:
- Yes
- Width:
- 7 in