4 in. Left Hand Horizontal Carrier Body Only
4 in. Left Hand Horizontal Carrier Body Only
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Optimized sweep that is customized for low flow fixtures
- Durable construction stands up to tough environments
- Fitting only, faceplate and feet are available with the order of Z1200 series
- 500lb static load rating
- 1-year limited warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Depth:
- 9-3/16 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 8-4531/5000 in
- Installation Type:
- Horizontal Mount
- Length:
- 9-3/16 in
- Material:
- Cast Iron
- Product Type:
- Carrier System
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 13-1/8 in