4 in. Neo Loc™ Cast Iron Floor Drain
4 in. Neo Loc™ Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Zurn Z534 12" diameter parking deck drain has a dura-coated cast iron body with bottom outlet, heavy duty gasketed drain support flange, with heavy-duty slotted grate
Specifications
- Drain Base Height:
- 4-5/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 20 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 12-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- Neo Loc™
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov