4 in. Neo Loc™ Cast Iron Floor Drain
4 in. Neo Loc™ Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Zurn Z610 12" square heavy-duty drain comes with a dura-coated cast iron body with bottom outlet, seepage pan, combination membrane flashing clamp and frame for heavy-duty cast iron loose slotted grate, with suspended polypropylene sediment bucket
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 4-5/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 12-1/2 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Outlet Type:
- Neo Loc™
- Trap Primer Connection:
- No
- UL Listed:
- No