This product requires certification to purchase.

4 in. Neo Loc™ Drain Body Assembly with Trap Primer and Type N Strainer

You last purchased this on
 
Zurn

4 in. Neo Loc™ Drain Body Assembly with Trap Primer and Type N Strainer

  • Fast #
  • Part #ZZ4154NLPLTOPUSA
  • Item #4352513
  • Manufacturer Part #Z415-4NL-P-L/TOP-USA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

4 in. Neo Loc™ Drain Body Assembly with Trap Primer and Type N Strainer

  • Fast #
  • Part #ZZ4154NLPLTOPUSA
  • Item #4352513
  • Manufacturer Part #Z415-4NL-P-L/TOP-USA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Drain Component Type:
Assembly Kit
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No