4 in. Neo Seal Closet Gasket

You last purchased this on
 
Zurn

4 in. Neo Seal Closet Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. Neo Seal Closet Gasket

  • Fast #
  • Part #ZZ1200NEOSEALGSKT4
  • Item #5076877
  • Manufacturer Part #Z1200-NEOSEAL-GSKT-4
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gasket material is a closed-cell Neoprene with resistance to water, petroleum products, chemical, and similar substances that is resilient to deterioration
  • Used to provide the watertight seal between the fixture and the carrier
  • Bonded Neo-Seal closet gasket kit that features a dual-sided peel and stick adhesive backing for a clean and efficient installation
  • 1-year limited warranty
  • 4" diameter gasket shipped in protective box with easy to follow instructions
  • Requires Certification

Specifications

ASME:
ASME A112.6.1M
Color Finish Name:
Cast Iron
Depth:
5-1/2 in
Diameter - Inside 1:
4 in
Fitting Type:
Gasket
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Length:
5-1/2 in
MA Approved -:
No
Material:
Brass, Rubber
Material Type:
C69300
NSF Certified:
No
Origin:
Global
Type:
ZZ1200NEOSEALGSKT4
UL Listed:
No
Weight:
0.1 lb
Width:
5-2/5 in
cUPC Certified:
Yes