This product requires certification to purchase.

4 in. No Hub Cast Iron Adjustable Cleanout

You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Adjustable Cleanout

Brand image
You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Adjustable Cleanout

  • Fast #
  • Part #ZZN14004NH
  • Item #525651
  • Manufacturer Part #ZN1400-4NH
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Bronze
Cover Shape:
Round
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
5-1/8 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
Height:
4-3/4 in
Length:
4-3/4 in
Material:
Cast Iron, Plastic, Nickel Bronze
Outlet Type:
No Hub
Plug Diameter:
5-13/100 in
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #ZP886E4NS
Item #4507323
3.1 out of 5 Customer Rating
Requires Certification
Part #ZP886E1NS
Item #4507320
3.8 out of 5 Customer Rating
Requires Certification
Part #PF42874
Item #1333316
5 out of 5 Customer Rating
Requires Certification
Part #PF42932
Item #1595008
4.5 out of 5 Customer Rating
Requires Certification
Part #ZZN4152NH5B
Item #1424447
5 out of 5 Customer Rating
Requires Certification
Part #WFD103A5
Item #3636737
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZ14744N
Item #7960031
5 out of 5 Customer Rating
Requires Certification
Part #ZCOPV3
Item #9433391
5 out of 5 Customer Rating
Requires Certification
Part #ZZ14004NHBP
Item #1610111
5 out of 5 Customer Rating
Requires Certification
Part #ZEZCPV4
Item #7391554
4.1 out of 5 Customer Rating
Requires Certification
Part #ZZ14008NH
Item #7959429
3.2 out of 5 Customer Rating
Requires Certification
Part #ZZ14462NHBP
Item #7946884
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing