This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Cleanout

Brand image
You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14004NHBP
  • Item #1687054
  • Manufacturer Part #ZN1400-4NH-BP
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Bronze
Cover Shape:
Round
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
5-1/8 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
Height:
5-3/4 in
Length:
5-1/8 in
Material:
Cast Iron, Plastic, Nickel Bronze
Outlet Type:
No Hub
Plug Diameter:
5-13/100 in
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com