This product requires certification to purchase.

4 in. No Hub Cast Iron Floor Drain with 6 in. Round Polished Nickel Bronze Strainer

You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Floor Drain with 6 in. Round Polished Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4154NH6BP
  • Item #1356189
  • Manufacturer Part #ZN415-4NH-6B-P
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

4 in. No Hub Cast Iron Floor Drain with 6 in. Round Polished Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4154NH6BP
  • Item #1356189
  • Manufacturer Part #ZN415-4NH-6B-P
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
4-7/8 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
4 in
Grate Color Finish:
Polished Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
6 in
Grate Shape:
Round
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov