4 in. No-Hub Deep Seal P-Trap
4 in. No-Hub Deep Seal P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 22-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dura-Coated cast iron body with bottom bronze cleanout plug
- No-Hub and threaded connections available
- Designed to be used in conjunction with bottom outlet floor drain
- Deep seal traps provide positive protection against sewer gas, germs, and odors when properly maintained
- ADA compliant
Specifications
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, P-Trap
- Material:
- Cast Iron, Bronze
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov