This product requires certification to purchase.

4 in. No-Hub End Outlet with Screw

You last purchased this on
 
Zurn

4 in. No-Hub End Outlet with Screw

Brand image
You last purchased this on
 
Zurn

4 in. No-Hub End Outlet with Screw

  • Fast #
  • Part #ZP886E4NS
  • Item #4507323
  • Manufacturer Part #P886-E4-NS
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Made from a high-density polyethylene
  • Comes with 4" no-hub end outlet and hardware for easy installation
  • Part/repair part - end outlet with screws only
  • 1-year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
Z886
Diameter:
4-1/2 in
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com