40 lb 20 gpm Grease Interceptor
40 lb 20 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared
- Designed to be installed under the sink or in an area where space is limited
- Corrosion-resistant, Dura-Coated steel body with slip resistant cover, flow diffusing baffle, integral trap, and vented inlet flow control
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.14.3
- Application:
- Commercial
- Capacity:
- 40 lb
- Depth:
- 31 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 20 gpm
- Height:
- 10 in
- Length:
- 31 in
- Material:
- Cast Iron, Steel, Plastic
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 21-1/8 in