5-1/2 in. Square Strainer Top
5-1/2 in. Square Strainer Top
Frequently Purchased Together
Product Details
Product Details
- Available in polished bronze and nickel bronze
- Type S square adjustable, light-duty strainer top with secured heel-proof grate
- Designed for use with the versatile Z415 drainage system
- Provides installation and rework savings with Zurn's patented contractor solutions
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Polished Bronze
- Drain Component Type:
- Grate
- Height:
- 2-1/2 in
- Length:
- 5 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- Width:
- 5 in