5 x 4-3/5 in. Round Grid Strainer Nickel Bronze
5 x 4-3/5 in. Round Grid Strainer Nickel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with the Z415B floor drain, round, Nickel Bronze light-duty strainer
- Durable construction stands up to tough environments
- Recommended for foot traffic areas
- Grate Only, Replacement/Repair Part
- 1-year limited warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 5 in
- Fits Pipe Size:
- 4-3/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov