50 gpm Grease Trap Extension
50 gpm Grease Trap Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Available in 6-inch increments
- Ability to use more than one (stackable)
- Special size extensions are available on a made-to-order basis
- For use with GT2700-50
- 1-year limited warranty
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- GT2700-50
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 27-1/4 in
- Flow Rate:
- 50 gpm
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 27-1/4 in
- Material:
- Fabricated Steel
- Product Type:
- Riser
- Width:
- 24-1/4 in