50 lb 25 gpm Grease Interceptor
50 lb 25 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Dura-coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions
- Secured, slip resistant cover with center tie down assembly stops odors from escaping
- Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
- PDI certification meets the most rigorous standards and environments
- 25 GPM with 50 lb. grease capacity
- Furnished with 3-inch No-Hub inlet and outlet connections
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.14.3
- Application:
- Commercial
- Capacity:
- 50 lb
- Depth:
- 26-1/8 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 25 gpm
- Height:
- 17 in
- Length:
- 26-1/8 in
- Material:
- Cast Iron, Steel, Plastic
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 19-7/8 in