52 in. 2-Level Water Cooler Carrier
52 in. 2-Level Water Cooler Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Plate type carrier system
- Uses floor-mounted upright
- For water coolers
- 200 lb. load capacity
Specifications
- ADA Compliant:
- No
- Application:
- Water Fountains
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 48 in
- Height:
- 4 in
- Installation Type:
- Floor Mount
- Length:
- 48 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 10 in