This product requires certification to purchase.

304 Stainless Steel Downspout Cover

You last purchased this on
 
Zurn

304 Stainless Steel Downspout Cover

  • Fast #
  • Part #ZZS1996DC
  • Item #4489658
  • Manufacturer Part #ZS199-6-DC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

304 Stainless Steel Downspout Cover

  • Fast #
  • Part #ZZS1996DC
  • Item #4489658
  • Manufacturer Part #ZS199-6-DC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification

Specifications

Application:
Canopy, Commercial
Color Finish Name:
Cast Iron
Depth:
10-7/8 in
Diameter:
4-1/2 in
End Connection 1:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
6 in
Height:
7-1/4 in
Length:
10-7/8 in
Material:
Stainless Steel
Material Type:
304L
Product Type:
Downspout Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
10-7/8 in