This product requires certification to purchase.

6 in. Inside Gasket Cast Iron Floor Drain with 15 in. Square Strainer

You last purchased this on
 
Zurn

6 in. Inside Gasket Cast Iron Floor Drain with 15 in. Square Strainer

  • Fast #
  • Part #ZZ6106IG
  • Item #3157710
  • Manufacturer Part #Z610-6IG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

6 in. Inside Gasket Cast Iron Floor Drain with 15 in. Square Strainer

  • Fast #
  • Part #ZZ6106IG
  • Item #3157710
  • Manufacturer Part #Z610-6IG
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
7-3/4 in
Fits Pipe Size:
6 in
Grate Color Finish:
Cast Iron
Grate Diameter:
15 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov