6 in. Floor Drain
6 in. Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Engineered to reduce installation and rework time
- Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
- Type BZ polished nickel bronze, light-duty, leveling strainer
- Drain features 6" round strainer, Protective Cover, and 3" Neo-Loc outlet connection
Specifications
- Adjustable:
- No
- Drain Base Height:
- 7 in
- Fits Pipe Size:
- 6 in
- Grate Color Finish:
- Polished Nickel
- Grate Diameter:
- 8-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240787674