This product requires certification to purchase.

6 in. Round Scoriated Cast Iron Adjustable Floor Cleanout in Nickel Bronze

You last purchased this on
 
Zurn

6 in. Round Scoriated Cast Iron Adjustable Floor Cleanout in Nickel Bronze

  • Fast #
  • Part #ZPN1400RD6
  • Item #7959992
  • Manufacturer Part #PN1400-RD-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

6 in. Round Scoriated Cast Iron Adjustable Floor Cleanout in Nickel Bronze

  • Fast #
  • Part #ZPN1400RD6
  • Item #7959992
  • Manufacturer Part #PN1400-RD-6
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Replacement and Repair part - Frame, Cover, and Cast Iron Head Only
  • Intuitive design saves time during installation
  • Used in new construction or as a replacement/repair part
  • 1-year limited warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Z1400 Floor Drain
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
6 in
IAPMO Listed:
No
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov