This product requires certification to purchase.

6 in. No-Hub Bronze Downspout Nozzle

You last purchased this on
 
Zurn

6 in. No-Hub Bronze Downspout Nozzle

  • Fast #
  • Part #ZZARB1996NH
  • Item #3569596
  • Manufacturer Part #ZARB199-6NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

6 in. No-Hub Bronze Downspout Nozzle

  • Fast #
  • Part #ZZARB1996NH
  • Item #3569596
  • Manufacturer Part #ZARB199-6NH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
Cast Iron
Depth:
10 in
End Connection 1:
No Hub
End Connections:
No Hub
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Height:
5 in
Length:
10 in
Material:
Bronze
Product Type:
Downspout Nozzle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
10 in