This product requires certification to purchase.

6 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Zurn

6 in. No Hub Cast Iron Cleanout

Brand image
You last purchased this on
 
Zurn

6 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14006NH
  • Item #856387
  • Manufacturer Part #Z1400-6NH
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Cast Iron
Cover Shape:
Round
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
8-1/4 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
6 in
Height:
6-1/4 in
Length:
8-1/4 in
Material:
Cast Iron, Plastic
Outlet Type:
No Hub
Plug Diameter:
8-1/4 in
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #ZZ14008NH
Item #7959429
3.2 out of 5 Customer Rating
Requires Certification
Part #ZZN4152NH5BZ1
Item #7391636
5 out of 5 Customer Rating
Requires Certification
Part #ZZN4152NH5B
Item #1424447
5 out of 5 Customer Rating
Requires Certification
Part #PFGD101
Item #308356
4.4 out of 5 Customer Rating
Requires Certification
Part #S521725
Item #3866301
3.4 out of 5 Customer Rating
Requires Certification
Part #CPSCG
Item #2752721
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZEZCPV4
Item #7391554
4.1 out of 5 Customer Rating
Requires Certification
Part #ZCOPV3
Item #9433391
5 out of 5 Customer Rating
Requires Certification
Part #ZZ14008NH
Item #7959429
3.2 out of 5 Customer Rating
Requires Certification
Part #ZZ14004NHBP
Item #1610111
5 out of 5 Customer Rating
Requires Certification
Part #ZZ14744N
Item #7960031
5 out of 5 Customer Rating
Requires Certification
Part #ZZ14462NHBP
Item #7946884
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing