This product requires certification to purchase.

6 in. No Hub Cast Iron Floor Drain

You last purchased this on
 
Zurn

6 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ZZ5366NH
  • Item #7959058
  • Manufacturer Part #Z536-6NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

6 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ZZ5366NH
  • Item #7959058
  • Manufacturer Part #Z536-6NH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dura-coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
20 in
Drain Grate Material:
Cast Iron
Fits Pipe Size:
6 in
Grate Color Finish:
Cast Iron
Grate Color Finish Category:
Iron Tones
Grate Diameter:
15-3/8 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Primer Connection:
No
UL Listed:
No