This product requires certification to purchase.

6 in. No Hub Cast Iron PROM-deck Drain with 14 in. Square Grate

Zurn

6 in. No Hub Cast Iron PROM-deck Drain with 14 in. Square Grate

  • Fast #
  • Part #ZZB1506NH
  • Item #3708734
  • Manufacturer Part #ZB150-6NH
5 out of 5 Customer Rating
Brand image
Zurn

6 in. No Hub Cast Iron PROM-deck Drain with 14 in. Square Grate

  • Fast #
  • Part #ZZB1506NH
  • Item #3708734
  • Manufacturer Part #ZB150-6NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square 12" prom deck drain
  • Rotatable frame ideal for use with paver systems
  • Heel-proof grate
  • Requires Certification

Specifications

Adjustable:
No
Fits Pipe Size:
6 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670240102545