This product requires certification to purchase.

6 x 6 in. Round Grid Strainer Nickel Bronze

You last purchased this on
 
Zurn

6 x 6 in. Round Grid Strainer Nickel Bronze

  • Fast #
  • Part #ZPN4006BSTR
  • Item #3772324
  • Manufacturer Part #PN400-6B-STR
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

6 x 6 in. Round Grid Strainer Nickel Bronze

  • Fast #
  • Part #ZPN4006BSTR
  • Item #3772324
  • Manufacturer Part #PN400-6B-STR
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Secured grate to protect against vandalism
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
6 in
Fits Pipe Size:
6 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov