7-1/2 in. Threaded Spout for Z842D6-LSI-LVB-PE-5XT
7-1/2 in. Threaded Spout for Z842D6-LSI-LVB-PE-5XT
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Z842D6-LSI-LVB-PE-5XT
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- Cast
- UL Listed:
- No
- WaterSense Labeled:
- No