7 in. Floor Drain Top Accessory
7 in. Floor Drain Top Accessory
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in polished bronze and nickel bronze
- Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
- Compatible with patent pending contractor solutions
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Grate
- Height:
- 2-5/8 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- Width:
- 7 in