This product requires certification to purchase.

7 in. Stainless Steel Round Access Cover

You last purchased this on
 
Zurn

7 in. Stainless Steel Round Access Cover

  • Fast #
  • Part #ZZS14697
  • Item #1595032
  • Manufacturer Part #ZS1469-7
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

7 in. Stainless Steel Round Access Cover

  • Fast #
  • Part #ZZS14697
  • Item #1595032
  • Manufacturer Part #ZS1469-7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes securing bolt
  • For wall or floor installation
  • Smooth stainless access cover with securing bolt
  • Requires Certification

Specifications

Application:
Access Control, Commercial
Diameter:
7 in
Length:
7 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
Origin:
Global
Panel Door Plate Type:
Access Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
7 in x 7 in
Width:
7 in