7 x 6 in. Brass Handle Repair Kit in Polished Chrome
7 x 6 in. Brass Handle Repair Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Complete manual flush valve assembly
- Cast brass handle finished in polished chrome provides lasting durability
- Go Blue® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with AquaVantage, AquaFlush, and Metroflush flush valves
- Interchangeable with other manufacturers’ flush valves
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Z6000-W1S-YB-YC
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass, Plastic
- Product Type:
- Handle Repair Kit
- UL Listed:
- No
- Width:
- 6 in