This product requires certification to purchase.

70 lb 35 gpm Grease Trap

You last purchased this on
 
Zurn

70 lb 35 gpm Grease Trap

  • Fast #
  • Part #ZGT2700353NH
  • Item #7576157
  • Manufacturer Part #GT2700-35-3NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

70 lb 35 gpm Grease Trap

  • Fast #
  • Part #ZGT2700353NH
  • Item #7576157
  • Manufacturer Part #GT2700-35-3NH
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Dura-coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions
  • Secured, slip resistant cover with center tie down assembly stops odors from escaping
  • Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
  • PDI certification meets the most rigorous standards and environments
  • 35 GPM with 70 lb. grease capacity
  • Furnished with 3-inch No-Hub inlet and outlet connections
  • 1-year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.14.3
Application:
Commercial
Capacity:
70 lb
Depth:
28 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
35 gpm
Height:
18-3/4 in
IAPMO Listed:
No
Length:
28 in
Material:
Cast Iron, Steel, Plastic
Product Type:
Grease Interceptor
Width:
22-1/2 in