8-7/10 in. Freezeless Wall Hydrant
8-7/10 in. Freezeless Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Anti-siphon, non-freeze, automatic draining
- Encased wall hydrant for flush installation
- Optional 3/4" and 1" hose connection
Specifications
- Color Finish Name:
- Nickel Bronze
- Depth:
- 8 in
- End Connection 1:
- Female, MIPS
- End Connection 2:
- GHT
- End Connections:
- Female;MIPS x GHT
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Bronze
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Operator:
- Key
- Valve Size:
- 1 in x 3/4 in
- Width:
- 8 in