This product requires certification to purchase.

8-7/8 x 8-7/8 x 6 in. No Hub Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Zurn

8-7/8 x 8-7/8 x 6 in. No Hub Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19004NH2
  • Item #7959490
  • Manufacturer Part #ZN1900-4NH-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

8-7/8 x 8-7/8 x 6 in. No Hub Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19004NH2
  • Item #7959490
  • Manufacturer Part #ZN1900-4NH-2
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
8-7/8 in x 8-7/8 in x 6 in
Sink Depth:
9-1/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in