This product requires certification to purchase.

8 in. Bronze No-Hub Downspot Nozzle

You last purchased this on
 
Zurn

8 in. Bronze No-Hub Downspot Nozzle

  • Fast #
  • Part #ZZARB1994NH
  • Item #3569595
  • Manufacturer Part #ZARB199-4NH
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

8 in. Bronze No-Hub Downspot Nozzle

  • Fast #
  • Part #ZZARB1994NH
  • Item #3569595
  • Manufacturer Part #ZARB199-4NH
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
Bronze
Depth:
8 in
End Connection 1:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
4-1/4 in
Length:
8 in
Material:
Bronze
Product Type:
Downspout Nozzle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
8 in