This product requires certification to purchase.

8 in. Nut, Washer and Gasket for Z6912, Z6913 and Z6920

You last purchased this on
 
Zurn

8 in. Nut, Washer and Gasket for Z6912, Z6913 and Z6920

  • Fast #
  • Part #ZP6900CP8GSK
  • Item #2848314
  • Manufacturer Part #P6900-CP8-GSK
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

8 in. Nut, Washer and Gasket for Z6912, Z6913 and Z6920

  • Fast #
  • Part #ZP6900CP8GSK
  • Item #2848314
  • Manufacturer Part #P6900-CP8-GSK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
Z6912, Z6913 and Z6920
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
Length:
8 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No