This product requires certification to purchase.

8 x 2 in. Under Deck Clamp

You last purchased this on
 
Zurn

8 x 2 in. Under Deck Clamp

Brand image
You last purchased this on
 
Zurn

8 x 2 in. Under Deck Clamp

  • Fast #
  • Part #ZP100C25
  • Item #3620316
  • Manufacturer Part #P100-C2-5
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Part/repair part - underdeck clamp with parts bag only
  • Design accommodates new construction and retrofit applications
  • System accessories available including aluminum dome strainer, underdeck clamp, vandal-proof screws and roof sump receiver
  • 1-year limited warranty
  • Requires Certification

Specifications

Drain Component Type:
Underdeck Clamp
Fits Pipe Size:
2 in - 5 in
Height:
3 in
Length:
7 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
Width:
7 in



Call for Pricing
Call for Pricing