This product requires certification to purchase.

8 x 8 in. Porcelain Full Top Grate in White

Zurn

8 x 8 in. Porcelain Full Top Grate in White

  • Fast #
  • Part #ZP1910FULLGRATE
  • Item #3753168
  • Manufacturer Part #P1910-FULL-GRATE
4 out of 5 Customer Rating
Brand image
Zurn

8 x 8 in. Porcelain Full Top Grate in White

  • Fast #
  • Part #ZP1910FULLGRATE
  • Item #3753168
  • Manufacturer Part #P1910-FULL-GRATE
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Replacement half grate for 12-inch floor sinks
  • Made from cast enamel
  • Full Grate for use with the Z1910 Only
  • 1-year limited warranty
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Type:
Floor Drain
Height:
1-3/10 in
Length:
7-1/2 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240479104
Width:
7-1/2 in