80 x 6 in. Trench Drain Channel
80 x 6 in. Trench Drain Channel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536-84 Grade 80-55-06
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- HDPE
- Drain Grate Material:
- Ductile Iron
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- Length:
- 80 in
- Outlet Type:
- No Hub
- Pre-Sloped:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 6 in