This product requires certification to purchase.

9 in. Stainless Steel Round Access Cover

You last purchased this on
 
Zurn

9 in. Stainless Steel Round Access Cover

  • Fast #
  • Part #ZZS14699
  • Item #2278603
  • Manufacturer Part #ZS1469-9
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

9 in. Stainless Steel Round Access Cover

  • Fast #
  • Part #ZZS14699
  • Item #2278603
  • Manufacturer Part #ZS1469-9
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes securing bolt
  • For wall or floor installation
  • Smooth stainless access cover with securing bolt
  • Requires Certification

Specifications

Application:
Access Control, Commercial
Diameter:
9 in
Length:
9 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
Origin:
Global
Panel Door Plate Type:
Access Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
9 in x 9 in
Width:
9 in