Adjustable Carrier Coupling Wrench Blue
Adjustable Carrier Coupling Wrench Blue
Product Details
Product Details
- Durable construction stands up to tough environments
- Water closet carrier system accessory
- Add-on options for a variety of water closet carriers
- Prevents damage to threads in the coupling
- 1-year limited warranty
Documents
Specifications
- ASME:
- ASME A112.6.1M
- Color Finish Name:
- Blue
- Depth:
- 10 in
- Height:
- 9-3/4 in
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Wrench
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 10 in