Adjustable Strainer Extension Adapter
Adjustable Strainer Extension Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Drain extension or hub drain
- Allows indirect waste to enter through discharge piping
- Can be used as drain extension as well as a hub drain
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.6.3
- Diameter:
- 4-3/8 in
- Drain Component Type:
- Strainer Drain
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 3-1/2 in
- Length:
- 4-3/8 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- Width:
- 4-3/8 in