0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated
Aqua-Fit® 0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Quick and easy installation perfect for commercial retrofit projects
- Water-conserving and vandal-proof 0.5 gpm non-aerated spray outlet minimizes water use and maximizes savings
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5, 1.0, and 0.5 gpm laminar flow
- Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or 10-year long-life battery power options are available for continued, worry-free operation
- Concealed, downward-facing proximity sensor deters vandalism and improves performance
- Integral above-deck mixing valve provides easy water temperature control
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
- ADA compliant
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Fit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 4-9/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 2-11/16 in