This product requires certification to purchase.

Deck Mount Sensor Soap Dispenser in Chrome Plated

You last purchased this on
 
Zurn

Aqua-Fit® Serio Deck Mount Sensor Soap Dispenser in Chrome Plated

  • Fast #
  • Part #ZZ6950SD
  • Item #9402200
  • Manufacturer Part #Z6950-SD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Aqua-Fit® Serio Deck Mount Sensor Soap Dispenser in Chrome Plated

  • Fast #
  • Part #ZZ6950SD
  • Item #9402200
  • Manufacturer Part #Z6950-SD
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pint: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Beautiful streamlined design with matching sensor faucet for coordinated, modern style
  • Hands-free dispenser deters germ transfer
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5, 1.0, and 0.5 gpm laminar flow
  • Conveniently refillable with liquid soap (see spec sheet for requirements)
  • Concealed, downward-facing proximity sensor deters vandalism and improves performance
  • Reliable plug-in power
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
Z6950-XL
Coating:
Chrome Plated
Collection:
Aqua-Fit® Serio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Automatic
Height:
3-1/4 in
Installation Type:
Deck Mount
Material:
Brass
Origin:
Global
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-1/4 in
Spout Reach:
5-1/16 in
UL Listed:
No
Volts:
6V
Width:
1-9/16 in