0.125 gpf Manual Flush Valve
Aquaflush® 0.125 gpf Manual Flush Valve
Frequently Purchased Together
Product Details
Product Details
- 0.125 gpf provides maximum water conservation and financial savings
- Standard 11-1/2" rough-in and 3/4" top spud
- No-leak handle reduces water waste
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- Exposed sweat solder kit and cast wall flange for a polished look
- Tamper-proof stop cap deters vandalism
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Height:
- 11-1/2 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4 in