This product requires certification to purchase.

0.5 gpf Manual Flush Valve

Zurn

Aquaflush® 0.5 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6003PLEWS
  • Item #3759411
  • Manufacturer Part #Z6003PL-EWS
3.7 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 0.5 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6003PLEWS
  • Item #3759411
  • Manufacturer Part #Z6003PL-EWS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 0.5 gpf conserves water and saves money
  • Standard 11-1/2" rough-in and 3/4" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Tamper-proof stop cap deters vandalism
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2-1/4 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
Handle Type:
Lever
Height:
11-1/2 in
IAPMO Listed:
No
Length:
2-1/4 in
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
670240422902
Valve Size:
3/4 in
WaterSense Labeled:
Yes
Width:
4-3/4 in