0.5 gpf Sensor Flush Valve
Aquaflush® 0.5 gpf Sensor Flush Valve
Frequently Purchased Together
Product Details
Product Details
- 0.5 gaff conserves water and saves money
- E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
- Standard 11-1/2" rough-in with 3/4" top spud
- Chrome-plated metal cover provides long-term durability
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- Tamper-proof stop cap deters vandalism
- Manual override button in case of power failure
- Adjustable tailpiece allows for flexibility in installation
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- Battery Size:
- C
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- Height:
- 13-1/2 in
- Length:
- 5 in
- Material:
- Brass
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Width:
- 8 in