0.5 gpf Urinal Repair Kit in Blue
Aquaflush® 0.5 gpf Urinal Repair Kit in Blue
Frequently Purchased Together
Product Details
Product Details
- Water-conserving 0.5 gpf saves water and money
- Quiet GO BLUE® dual-seal diaphragm with a clog-resistant bypass extends lifespan and lowers maintenance costs
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
Specifications
- Collection:
- Aquaflush®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6 in
- Flow Rate:
- 0.5 gpf
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- TPE
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 7 in